Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Red, 18 AWG, PK100

  • Mfr # 701-130-100

  • Zoro # G805128203


product price: $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98

Key Features

Length (In.)
3.75
Height (In.)
1
Width (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-130-100
Zoro #
G805128203
UPC #
617293018317
Country of Origin
Germany

Dimensions

Length (In.)
3.75
Height (In.)
1
Width (In.)
2.75

Details

Item
Wire Ferrule,Red,18 AWG,PK100

Description

Wire Ferrule,Red,18 AWG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.