Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Ferrule, Uninsulated, 20 AWG, PK1000

  • Mfr # 701-047

  • Zoro # G305128192


product price: $31.99
/pk 1000, $0.03/ea

Key Features

Length (In.)
7
Height (In.)
0.5
Width (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701-047
Zoro #
G305128192
UPC #
617293002323
Country of Origin
Germany

Dimensions

Length (In.)
7
Height (In.)
0.5
Width (In.)
5

Details

Item
Wire Ferrule,Uninsulated,20 AWG,PK1000

Description

Wire Ferrule,Uninsulated,20 AWG,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.