Zoro Homepage

14PK1214Ring Terminal

  • Mfr # 20-107

  • Zoro # G108091310


product price: $2.49
/ea
Sold in multiples of 7 for $17.43

Key Features

Maximum Wire Size
10 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-107
Zoro #
G108091310
UPC #
32076050023
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Ring Terminal
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F

Description

14 Pack, Ring Terminal, Vinyl Insulated Barrel, Solderless, 1214 Stud, 1210 AWG, Rated At 600V Maximum, Temperature Rating 167 Degrees Fahrenheit, 75 Degrees Celsius, UL Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.