Zoro Homepage

20PK MaleSnapReceptacle

  • Mfr # 20-163M

  • Zoro # G408253708


product price: $2.99
/ea
Sold in multiples of 11 for $32.89

Key Features

Maximum Wire Size
14 AWG
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-163M
Zoro #
G408253708
UPC #
32076050405
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Wire Terminal
Maximum Voltage
600 V
Maximum Operating Temperature
167 Degrees F

Description

20 Pack, Male Snap Plug Receptacle, Fully Insulated, Solderless, 250 Plug, 1614 AWG, Rated At 600V Maximum, Temperature Rating 167 Degrees Fahrenheit, 76 Degrees Celsius

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.