Zoro Homepage

3Func DGTL Multimeter

  • Mfr # GDT-311

  • Zoro # G508166564


product price: $23.69
/ea
Sold in multiples of 2 for $47.38

Key Features

Audible Continuity
No
Diode Test
No
Display Type
Digital
Auto Power Off
No
Includes
test leads and operating instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDT-311
Zoro #
G508166564
UPC #
32076068363
Country of Origin
China

Details

Audible Continuity
No
Diode Test
No
Display Type
Digital
Auto Power Off
No
Includes
test leads and operating instructions

Description

3 Function, General Purpose, Digital Multimeter, For Most Household Applications, Tests Up To 500 VAC 250VDC, 2 M OHM Resistance, Tester Comes With Leads, Instruction Manual, CULUS Approved

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.