Zoro Homepage

Auto DGTL Multimeter

  • Mfr # GDT-3200

  • Zoro # G808166691


product price: $60.89
/ea
Sold in multiples of 4 for $243.56

Key Features

Diode Test
Yes
Display Type
Backlit
Auto Power Off
Yes
Audible Continuity
Yes
Includes
Leads, Instruction Manual Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDT-3200
Zoro #
G808166691
UPC #
32076068387
Country of Origin
China

Details

Diode Test
Yes
Display Type
Backlit
Auto Power Off
Yes
Audible Continuity
Yes
Includes
Leads, Instruction Manual Battery

Description

General Purpose, Auto Ranging Manual Digital Multimeter, Tests Up To 500 VAC 600 VDC, Tests Resistance, Amperage Range, Protective Rubber Boot Protects Meter If Dropped Secures Leads For Storage, Includes Leads, Instruction Manual Battery, CULUS Approved

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.