
Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, White, 4 in
Mfr # HST-375W
Zoro # G012937933
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
Key Features
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HST-375W
Zoro #
G012937933
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Use with Wire Size
12 to 6 AWG
Details
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/16 in
Material
Polyolefin
Color
White
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/8 in
Description
3/8-3/16 x 4L White Heat Shrink Tubing Resists Common Fluids & Solvents Meets UL 224 125 Degrees Celsius CSA C22.2 No. 198.1 125 Degrees Celsius Mil-Dtl-23053/5 Class 1 & 2 AMS 3636 & 3637 DEF STAN 59-79 Issue 3 Type 2A Continuous Operating Temperature: -55 Degrees Celsius -67 Degrees Fahrenheit -135 Degrees Celsius 275 Degrees Fahrenheit Shrink Temperature: 120 Degrees Celsius 250 Degrees Fahrenheit -250 Degrees Celsius 480 Degrees Fahrenheit 600 V/Mil Dielectric Strength 2:1 Shrink Ratio.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.