Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-On Wire Connector, 10 AWG Max, Yellow, thermoplastic Insulation, 600 V

  • Mfr # 19-084

  • Zoro # G408194629


product price: $2.15
/ea
Sold in multiples of 9 for $19.35

Key Features

Type
Twist-On
Color
Yellow
Maximum Wire Size
10 AWG
Insulation Material
thermoplastic
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-084
Zoro #
G408194629
UPC #
32076190842
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Yellow
Insulation Material
thermoplastic
Maximum Voltage
600 V
Termination Style
Twist-On

Description

6 Pack, Yellow WingGard Screw On Wire Connector, Copper To Copper Connections On 18 To 12 AWG Wire Combinations, 600V, UL Listed CSA Approved, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.