Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 10 AWG Max, Red, Polypropylene Insulation

  • Mfr # 10-006

  • Zoro # G508194628


product price: $15.35
/ea
Sold in multiples of 2 for $30.70

Key Features

Type
Twist-on
Insulation Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10-006
Zoro #
G508194628
UPC #
32076100063
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG

Details

Item
Wire Connector
Type
Twist-on
Color
Red
Insulation Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.