Zoro Homepage

Wire Connector, 14 AWG Max, Black, Red, 3 A

  • Mfr # 14-077

  • Zoro # G608332135


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Color
Black, Red
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-077
Zoro #
G608332135
UPC #
32076140779
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Black, Red
Current
3 A

Description

2 Pak Alligator, 2 Barrel Insulated Battery Clip, 3A, 1 Black, 1 Red, Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.