This item is Discontinued.

Eco-Flex Furniture Eco-Flex Furniture T1303F Concord Full Size Junior Loft Bed - White T1303F

Eco-Flex Furniture T1303F Concord Full Size Junior Loft Bed - White (Discontinued)

  • Mfr # T1303F
  • Zoro # G103679841
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1303F
Zoro #
G103679841
UPC #
817394021555
Country of Origin
China

Description

Low loft beds are an intelligent solution for limited spaces as they up floor space for play, extra storage, or even placement of a second mattress on the floor space underneath the loft bed. The Concord Full Size Low Loft Bed is the perfect compromise for younger children who may not be ready for a high loft or bunk bed. A Full Size Bed affords extra room for children who are outgrowing a standard twin size bed. Constructed of 100% solid wood, this loft bed features front and rear safety guard rails. The attached ladder can be placed on either the left or right side of the bed. The bed includes a 14 piece slat foundation - no box spring is needed. The Concord Low Loft Bed features a double center support below the slat foundation, making the bed one of the strongest on the market! With safety in mind, the Concord Loft Bed passes all government safety standards and is ASTM certified. The Concord's understated sleek design projects an open and airy look to your space. The bed features an easy to clean, child safe, protective finish. This bed will combine with any room decor with its cool white finish.

Specifications
  • Color: White
  • Weight: 113 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.