Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sewage Check Valve 2"

  • Mfr # EFSWCV200

  • Zoro # G2121526


product price: $16.49
/ea

Key Features

Product Type
Sewage Check Valve 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSWCV200
Zoro #
G2121526
UPC #
858726005652
Country of Origin
China

Details

Item
Sewage Check Valve 2"
Product Type
Sewage Check Valve 2"

Description

Sewage Check Valve 2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.