Zoro Homepage

Submersible Utility Pump Kit, 1-Phase, 3.3 A, 115 V, 1/4 hp, 25 ft Max Head

  • Mfr # SUP55KIT

  • Zoro # G016151380


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUP55KIT
Zoro #
G016151380
UPC #
850014471477
Country of Origin
China

Description

Eco-Flo Submersible Utility Pump Kit, 1980 gph, 115 V, 3.3 A, 1/4 hp, Number of Phases: 1, Maximum Head: 25 ft, Cord Size: 10 ft, Temperature Rating: 32 to 104 deg F, Thermoplastic, Dimensions: 13 in L x 13 in W x 10-1/2 in H, Includes: Utility Pump, Cord, 18 ft. 1 in Dia Discharge Hose, 1 to 1-1/4 in Hose Adapter, Garden Hose Adapter, SST Hose Clamp and Thermoplastic Strainer Basin/Storage Crate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.