Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hummington 4.5 Quart Dutch Oven with Lid in Metallic Copper

  • Mfr # 80103.02

  • Zoro # G421737216


product price: $42.25
/ea

Key Features

Overall Length (In.)
15 in
Color
Copper
Material
Aluminum
Overall Width (In.)
10 in
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80103.02
Zoro #
G421737216
UPC #
085081032843
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
10 in
Overall Height (In.)
6 in

Details

Color
Copper
Material
Aluminum
Item
Dutch Oven

Description

The Hummington 4.5 Quart Dutch Oven provides quality with exceptional style, durability and versatility. Heavy-duty aluminum construction provides fast, even heating and outstanding performance day after day. The long-lasting ceramic cooking surface resists scratching, staining and chipping, and delivers extraordinary food release for dependable cooking results without added fats and oils.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.