This item is Discontinued.

Eco Green Multi-Fold Recycled Paper Towels, 1-Ply, 9.25 x 9.5, Natural White, 250 Towels, 16PK EN416

Multi-Fold Recycled Paper Towels, 1-Ply, 9.25 x 9.5, Natural White, 250 Towels, 16PK (Discontinued)

  • Mfr # EN416
  • Zoro # G923331837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EN416
Zoro #
G923331837
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
9-1/4 in
Sheet Width
9-1/2 in

Details

Paper Towel Type
Multi-Fold
Material
Paper
Number of Sheets
250
Color
Natural White
Ply
1
Item
Paper Towels

Description

Keep restrooms and food service areas equipped with these paper towels. The multi-fold design fits neatly into standard-size towel dispensers for rapid release, and each one-ply sheet is made from recovered paper fiber and recycled consumer materials to absorb spills and dry hands quickly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.