Clamshell Hinged Food Storage Container, MFPP, Corner Lock, 6" x 6", 250PK
- Mfr # 804587
- Zoro # G322905141
original price:Â $76.35 , new price: $68.75 , 9 percent off
new price:Â
$
68.75
/pk of 250, $0.28/ea
Key Features
Overall Length (In.)
6"
Overall Width (In.)
6"
Overall Depth (In.)
3.2"
Color
White
Material
MFPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804587
- Zoro #
- G322905141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 6"
- Overall Width (In.)
- 6"
- Overall Depth (In.)
- 3.2"
- Size
- 6" x 6" 3.2"
Details
- Color
- White
- Material
- MFPP
- Reusable
- No
- Includes
- Lid
- For Use With
- Food service, restaurants, cafeterias, take out
- Item
- Clamshell Hinged Food Storage Container
- Application
- Food storage
- Features
- Freezer Safe; Microwave Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Lid Type
- Hinged
Description
The perfect option for any establishment shifting towards environmentally conscious packaging solutions. A great alternative to styrofoam. The secure corner locks are easy to close.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.