Food Storage Container, Hinged, Vented Lid, Plastic, 3 compartments, 10" x10", 100PK
- Mfr # 804619
- Zoro # G922905138
original price:Â $153.99 , new price: $138.99 , 9 percent off
new price:Â
$
138.99
/pk of 100, $1.39/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
10"
Material
PP
Application
3 compartments keep foods separate, Food storage
Overall Width (In.)
10"
Number of Compartments
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804619
- Zoro #
- G922905138
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 10"
- Overall Width (In.)
- 10"
- Overall Depth (In.)
- 3.3"
- Size
- 10" x 10" x 3.3"
Details
- Material
- PP
- Item
- Food Storage Container
- Application
- 3 compartments keep foods separate, Food storage
- Number of Compartments
- 3
- Lid Type
- Hinged / Vented
- Color
- Black
- For Use With
- Food service, restaurants, cafeterias, take out
- Temperature Range
- 0 to 180F
- Includes
- Lid
- Features
- Freezer Safe; Microwave Safe; Leak Resistant
Description
Our anti-fog technology enhances the quality of the dining experience and allows restaurant operators to identify the contents quickly. The black base helps your meals pop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.