Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Clear Hinged Food Storage Container, Polystyrene, Tall, 9" x 8.75", 200PK
- Mfr # 804632
- Zoro # G322905110
original price:Â $159.99 , new price: $143.99 , 10 percent off
new price:Â
$
143.99
/pk of 200, $0.72/ea
Free Shipping & Returns
Key Features
Capacity
9" x 8.75" x 3.5"
Material
PS
Color
Clear
Outside Height
3-1/2 in
Outside Length
8-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804632
- Zoro #
- G322905110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 3-1/2 in
- Outside Length
- 8-3/4 in
- Outside Width
- 9 in
Details
- Capacity
- 9" x 8.75" x 3.5"
- Material
- PS
- Color
- Clear
- Item
- Clear Hinged Food Storage Container
- Reusable
- Yes
- Disposable Lid Type
- Hinged
- Application
- Food storage
- For Use With
- Food service, restaurants, cafeterias, take out
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
Description
The polystyrene provides excellent clarity. These clear containers look great and allow restaurant operators to quickly identify the contents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.