Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Dome Lids for 32oz Cold Cups, PET, 107mm, 500PK
- Mfr # 804660
- Zoro # G622905162
original price:Â $73.99 , new price: $66.59 , 10 percent off
new price:Â
$
66.59
/pk of 500, $0.13/ea
Key Features
Disposable Foodware Color
Clear
Material
PET
For Use With
32 oz cold cups
Features
Freezer Safe; Reusable
Pack Count
Pack of 500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804660
- Zoro #
- G622905162
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Dome Lids for 32oz Cold Cups
- Disposable Foodware Color
- Clear
- Material
- PET
- For Use With
- 32 oz cold cups
- Features
- Freezer Safe; Reusable
- Pack Count
- Pack of 500
- Disposable Lid Type
- Dome
- Includes
- Lids Only
Description
Convenient disposable lids make a great addition to food courts, concession stands, or any to-go establishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.