Flat Lids for 12, 16, 20, 24oz Cold Cups, PET, 98mm, 1000PK
- Mfr # 804661
- Zoro # G622905179
original price:Â $78.69 , new price: $70.85 , 9 percent off
new price:Â
$
70.85
/pk of 1000, $0.07/ea
Key Features
Disposable Foodware Color
Clear
Material
PET
Disposable Lid Type
Flat
Features
Freezer Safe; Reusable
Includes
Lids Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804661
- Zoro #
- G622905179
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Lids for 12
- Disposable Foodware Color
- Clear
- Material
- PET
- Disposable Lid Type
- Flat
- Features
- Freezer Safe; Reusable
- Includes
- Lids Only
- For Use With
- 12, 16, 20, and 24 oz cold cups
- Pack Count
- Pack of 1000
Description
Convenient disposable lids make a great addition to food courts, concession stands, or any to-go establishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.