Clear Cup for Cold Beverages, 20oz, PET, 98mm, 1000PK
- Mfr # 804656
- Zoro # G322905066
original price:Â $194.99 , new price: $175.99 , 9 percent off
new price:Â
$
175.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
20 oz
Disposable Foodware Color
Clear
Material
PET
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Includes
Cups only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804656
- Zoro #
- G322905066
- UPC #
- -
- Country of Origin
- China
- Item
- Clear Cup for Cold Beverages
- Disposable Foodware Capacity
- 20 oz
- Disposable Foodware Color
- Clear
- Material
- PET
- For Use With
- Food service, restaurants, cafeterias, office lounge, catering, home use, take out
- Includes
- Cups only
- Features
- Freezer Safe; Reusable
- Application
- Cold beverages
- Pack Count
- Pack of 1000
- Container Lid
- No
Description
Convenient disposable cups make a great addition to food courts, concession stands, or any to-go establishment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.