Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Food Storage Container, Hinged, Vented Lid, Plastic, 9" x 6", 150PK
- Mfr # 804613
- Zoro # G622905063
original price:Â $137.99 , new price: $123.99 , 10 percent off
new price:Â
$
123.99
/pk of 150, $0.83/ea
Free Shipping & Returns
Key Features
Capacity
9" x 6" x 3.4"
Material
PP
Color
Black
Microwave Safe
Yes
Outside Height
3.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804613
- Zoro #
- G622905063
- UPC #
- -
- Country of Origin
- China
- Capacity
- 9" x 6" x 3.4"
- Material
- PP
- Color
- Black
- Microwave Safe
- Yes
- Item
- Food Storage Container
- Container Lid
- Yes
- Application
- Food storage
- Disposable Lid Type
- Hinged / Vented
- Temperature Range
- 0 to 180F
- Features
- Freezer Safe; Leak Resistant
- For Use With
- Food service, restaurants, cafeterias, take out
Dimensions
- Outside Height
- 3.4 in
- Outside Length
- 6 in
- Outside Width
- 9 in
Description
Our anti-fog technology enhances the quality of the dining experience and allows restaurant operators to identify the contents quickly. The black base helps your meals pop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.