Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Heavy Duty Deli Container, Clear Plastic, 16oz, 240PK
- Mfr # 804523
- Zoro # G622905186
original price:Â $95.15 , new price: $85.65 , 9 percent off
new price:Â
$
85.65
/pk of 240, $0.36/ea
Key Features
Capacity
16 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804523
- Zoro #
- G622905186
- UPC #
- -
- Country of Origin
- China
- Capacity
- 16 oz
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Heavy Duty Deli Container
- Disposable Lid Type
- Air Tight
- Container Lid
- Yes
- Dishwasher Safe
- Yes
- Temperature Range
- 0 to 180F
- Application
- Food Storage
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Reusable
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
Description
Reliable, airtight, and leak-proof storage solution for your soups, stews, curries, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.