Heavy Duty Deli Container, Saver, Clear Plastic, 8oz, 240PK
- Mfr # 804527
- Zoro # G522905118
original price:Â $71.65 , new price: $64.49 , 9 percent off
new price:Â
$
64.49
/pk of 240, $0.27/ea
Key Features
Capacity
8 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804527
- Zoro #
- G522905118
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 8 oz
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Heavy Duty Deli Container
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Reusable
- Yes
- Application
- Food Storage
- Dishwasher Safe
- Yes
- Temperature Range
- 0 to 180F
- Disposable Lid Type
- Air Tight
- Container Lid
- Yes
Description
Reliable, airtight, and leak-proof storage solution for your soups, stews, curries, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.