Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Kraft Paper Take-Out Boxes, PFAS-Free, Recyclable, 6.8" x 5.4" x 2.5", 300PK
- Mfr # 804586
- Zoro # G022905120
original price:Â $131.99 , new price: $118.99 , 9 percent off
new price:Â
$
118.99
/pk of 300, $0.40/ea
Free Shipping & Returns
Key Features
Capacity
6.77" x 5.43" x 2.48"
Material
Kraft Paper
Color
Tan
Microwave Safe
Yes
Outside Height
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804586
- Zoro #
- G022905120
- UPC #
- -
- Country of Origin
- Viet Nam
- Capacity
- 6.77" x 5.43" x 2.48"
- Material
- Kraft Paper
- Color
- Tan
- Microwave Safe
- Yes
- Item
- Kraft Paper Take-Out Boxes
- Application
- Food storage
- Reusable
- No
- Features
- Freezer Safe; Grease Resistant; Stackable
- Standards
- PFAS Free
- For Use With
- Food service, restaurants, cafeterias, take out
Dimensions
- Outside Height
- 2.5"
- Outside Length
- 5.4"
- Outside Width
- 6.8"
Description
Designed to be eco-friendly and sustainable, this PFAS-Free container ensures grease resistance and durable packing for even the messiest meals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.