Shop WORLD CENTRIC
See all product information
Create Account
Carry-Out Food Container, Fiber, PK200
- Mfr # TO-NT-2
- Zoro # G008996135
product price:Â
$
101.99
/pk of 200, $0.51/ea
Free Shipping & Returns
Key Features
Type
Box
Capacity
50 oz
Material
Bagasse, Bamboo, Bio-Lining
Color
Natural
Number of Compartments
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TO-NT-2
- Zoro #
- G008996135
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 1.85 in
- Depth
- 8.5 in
- Width
- 6.2"
Description
Carry-Out Food Container, Bio-Based Yes, BPI Certified Yes, Capacity 50 oz, Closure Type Single-Hook Flap, Coating or Lining Plant-Based Lining, Color Tan, Compostable Commercially Compostable, Container Style Box, Depth 8 1/2 in, Diameter Not Applicable, FSC Certified No, Height 1 7/8 in, Includes Lid No, Material Fiber, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.