Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Microwaveable Food Container, Rectangular with Lid, 5 compartments, 33oz, 100PK
- Mfr # 804559
- Zoro # G522905101
original price:Â $123.99 , new price: $111.99 , 9 percent off
new price:Â
$
111.99
/pk of 100, $1.12/ea
Free Shipping & Returns
Key Features
Capacity
33 oz
Color
Black
Number of Compartments
5
Microwave Safe
Yes
Container Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804559
- Zoro #
- G522905101
- UPC #
- -
- Country of Origin
- China
- Capacity
- 33 oz
- Color
- Black
- Number of Compartments
- 5
- Microwave Safe
- Yes
- Container Shape
- Rectangle
- Item
- Microwaveable Food Container
- Application
- 5 compartments keep foods separate, Keeps food fresh
- Dishwasher Safe
- Yes
- Reusable
- Yes
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
Description
All-in-one container, separating entrees from sides and dry from wet ingredients.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.