Microwaveable Food Container Tray with Lid, White/Translucent, 500ml, 250PK
- Mfr # 804564
- Zoro # G722905147
original price:Â $89.29 , new price: $80.35 , 10 percent off
new price:Â
$
80.35
/pk of 250, $0.32/ea
Key Features
Capacity
500 mL
Material
PP
Color
White
Microwave Safe
Yes
Outside Height
1.65"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804564
- Zoro #
- G722905147
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 1.65"
- Outside Length
- 4.75"
- Outside Width
- 6.85"
Details
- Capacity
- 500 mL
- Material
- PP
- Color
- White
- Microwave Safe
- Yes
- Item
- Microwaveable Food Container Tray with Lid
- Reusable
- Yes
- Temperature Range
- 0 to 180F
- Dishwasher Safe
- No
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
- Application
- Keeps food fresh, Easy access to food for serving
- For Use With
- Food service, restaurants, cafeterias, home use
Description
A two-piece structure for easy access and space efficiency, as well as perforated vents to maintain optimal freshness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.