Heavy Duty Deli Container, Clear Plastic, 8oz, 240PK
- Mfr # 804521
- Zoro # G522905156
original price:Â $80.99 , new price: $72.89 , 10 percent off
new price:Â
$
72.89
/pk of 240, $0.30/ea
Key Features
Capacity
8 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804521
- Zoro #
- G522905156
- UPC #
- -
- Country of Origin
- China
- Capacity
- 8 oz
- Material
- PP
- Color
- Clear
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Heavy Duty Deli Container
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- Food Storage
- Dishwasher Safe
- Yes
- Reusable
- Yes
- Container Lid
- Yes
- Temperature Range
- 0 to 180F
- Disposable Lid Type
- Air Tight
Description
Reliable, airtight, and leak-proof storage solution for your soups, stews, curries, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.