Microwaveable Noodle Bowl with Lid, Black, 42oz, 120PK
- Mfr # 803981
- Zoro # G922905053
original price:Â $93.99 , new price: $84.59 , 10 percent off
new price:Â
$
84.59
/pk of 120, $0.70/ea
Key Features
Capacity
42 oz
Microwave Safe
Yes
Container Shape
Round
Outside Width
7"
Temperature Range
0 to 180F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 803981
- Zoro #
- G922905053
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 7"
- Outside Height
- 3.75"
Details
- Capacity
- 42 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Noodle Bowl with Lid
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Application
- Food Storage
- Dishwasher Safe
- Yes
- Reusable
- Yes
- Container Lid
- Yes
- Pack Count
- Pack of 120
Description
Crafted for convenience, the 42-oz bowl allows diners to feast wherever they are without needing to transfer to another bowl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.