Microwaveable Round Bowl, Vented Clear Lid, Black, 20oz, 120PK
- Mfr # 804518
- Zoro # G922905152
original price:Â $77.55 , new price: $69.79 , 10 percent off
new price:Â
$
69.79
/pk of 120, $0.58/ea
Key Features
Capacity
20 oz
Color
Black
Microwave Safe
Yes
Container Shape
Round
Outside Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804518
- Zoro #
- G922905152
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Height
- 3 in
- Outside Width
- 6.4 in
Details
- Capacity
- 20 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Round
- Item
- Microwaveable Round Bowl
- Application
- Food Storage
- Dishwasher Safe
- Yes
- Reusable
- Yes
- Disposable Lid Type
- Vented
- Temperature Range
- 0 to 180F
- Container Lid
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Description
Elevate your food presentation with our Thermoformed Round Bowls, designed for convenience, performance, and sustainability. Perfect for rice bowls, noodles, salads, and side dishes, these versatile containers are BPA-free, reusable, and recyclable-ideal for restaurants, takeout, and meal prep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.