Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Microwaveable Shallow Food Container, Rectangular with Lid, 12oz, 150PK
- Mfr # 804546
- Zoro # G122905129
original price:Â $49.35 , new price: $44.45 , 9 percent off
new price:Â
$
44.45
/pk of 150, $0.30/ea
Key Features
Color
Black
Microwave Safe
Yes
Container Shape
Rectangle
Temperature Range
0 to 180F
Dishwasher Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804546
- Zoro #
- G122905129
- UPC #
- -
- Country of Origin
- China
- Capacity
- 12 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Rectangle
- Item
- Microwaveable Shallow Food Container
- Temperature Range
- 0 to 180F
- Dishwasher Safe
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
- Application
- Shallow containers are space-saving, Keeps food fresh
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Container Lid
- Yes
- Reusable
- Yes
Description
Space-efficient table-ready containers suitable for both hot and cold foods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.