Microwaveable Shallow Food Container, Rectangular with Lid, 32oz, 150PK
- Mfr # 804550
- Zoro # G622905087
original price:Â $88.15 , new price: $79.35 , 9 percent off
new price:Â
$
79.35
/pk of 150, $0.53/ea
Key Features
Color
Black
Microwave Safe
Yes
Container Shape
Rectangle
Container Lid
Yes
Application
Shallow containers are space-saving, Keeps food fresh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804550
- Zoro #
- G622905087
- UPC #
- -
- Country of Origin
- China
Details
- Capacity
- 32 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Rectangle
- Item
- Microwaveable Shallow Food Container
- Container Lid
- Yes
- Application
- Shallow containers are space-saving, Keeps food fresh
- Temperature Range
- 0 to 180F
- For Use With
- Food service, restaurants, cafeterias, home use
- Reusable
- Yes
- Dishwasher Safe
- Yes
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Description
Space-efficient table-ready containers suitable for both hot and cold foods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.