Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Paper Cup, Single Wall, 90mm, Hot and Cold Beverages, White, 16oz, 1000PK
- Mfr # 804647
- Zoro # G722905178
original price:Â $179.99 , new price: $161.99 , 10 percent off
new price:Â
$
161.99
/pk of 1000, $0.16/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
White
Material
Paper
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Features
Leak Proof
Pack Count
Pack of 1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804647
- Zoro #
- G722905178
- UPC #
- -
- Country of Origin
- China
- Item
- Paper Cup
- Disposable Foodware Capacity
- 16 oz
- Disposable Foodware Color
- White
- Material
- Paper
- For Use With
- Food service, restaurants, cafeterias, office lounge, catering, home use, take out
- Features
- Leak Proof
- Pack Count
- Pack of 1000
- Container Lid
- No
- Includes
- Cups only
- Application
- Hot and cold beverages
Description
Ergonomic and spill-free paper cups are crafted to elevate your beverage service and enhance the seamless enjoyment of your customers' favorite drinks on the go
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.