Shop ECOQUALITY
See all product information
Create Account
20oz White Hot Drink Coffee Cups with White Dome Lids - For Coffee Shops, and Latte, 100PK
- Mfr # EQ20WHTPCWDL-100
- Zoro # G322983583
product price:Â
$
65.25
/pk of 100, $0.65/ea
Key Features
Size
2.5 x 3.56 x 6 in
Material
Paper
Color
White
Width
3.56 in
Disposable Foodware Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ20WHTPCWDL-100
- Zoro #
- G322983583
- UPC #
- 00197950596018
- Country of Origin
- United States
Dimensions
- Size
- 2.5 x 3.56 x 6 in
- Width
- 3.56 in
- Length
- 2.5 in
- Height
- 6 in
Details
- Item
- Paper Cup
- Material
- Paper
- Color
- White
- Disposable Foodware Shape
- Round
- Includes
- White Dome Lids
Description
20 oz White Disposable Paper Cups with White Dome Lids Disposable and Biodegradable Food Safe Lined Interior to prevent leaking Beautiful White Color Design Easy to dispose and reuse Stackable design allows for easy storage Black Dome Lids allow for easy drinking Stylish Black Lid included Handles temperatures up to 200+ Degrees Keeps Liquids Hot Great for Hot and Cold Beverages Utilized by many Schools, Churches, Offices, Events, Catering and Parties Leak Free Rolled Rim and Tapered sides for easy holding Number one choice for Hot Tea, Coffee, Lattes, Hot Chocolate and more! Microwave Safe Easy Cleanup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.