
Paper Cup, Single Wall, 90mm, Hot and Cold Beverages, White, 24oz, 500PK
Mfr # 804649
Zoro # G822905191
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Application
Hot and cold beverages
Disposable Foodware Color
White
Includes
Cups only
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Container Lid
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804649
Zoro #
G822905191
UPC #
-
Country of Origin
China
Details
Disposable Foodware Capacity
24 oz
Application
Hot and cold beverages
Disposable Foodware Color
White
Includes
Cups only
For Use With
Food service, restaurants, cafeterias, office lounge, catering, home use, take out
Container Lid
No
Item
Paper Cup
Material
Paper
Pack Count
Pack of 500
Features
Leak Proof
Description
Ergonomic and spill-free paper cups are crafted to elevate your beverage service and enhance the seamless enjoyment of your customers' favorite drinks on the go
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.