Paper Take-Out Boxes, White, 8oz, 500PK
- Mfr # 804578
- Zoro # G922905145
original price: $80.99 , new price: $72.89 , 10 percent off
new price:
$
72.89
/pk of 500, $0.15/ea
Key Features
Material
Paper
Color
White
Microwave Safe
Yes
For Use With
Food service, restaurants, cafeterias, take out
Features
Freezer Safe; Grease Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804578
- Zoro #
- G922905145
- UPC #
- -
- Country of Origin
- Viet Nam
Details
- Capacity
- 8 oz
- Material
- Paper
- Color
- White
- Microwave Safe
- Yes
- Item
- Paper Take-Out Boxes
- For Use With
- Food service, restaurants, cafeterias, take out
- Features
- Freezer Safe; Grease Resistant
- Reusable
- No
- Application
- Food storage
Description
Our paper takeout containers feature a PE lining on the inside to prevent leakage. Available in four convenient sizes, they’re perfect for everything from snacks to full meals-durable, ideal for foodservice operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.