Shop ECO HARMONY PRODUCTS
See all product information
Portion Cup with Lid, Plastic, 5.5oz, 2500PK
Mfr # 804640
Zoro # G122905174
product price:Â $135.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Material
PP
Color
Clear
Microwave Safe
Yes
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Container Lid
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804640
Zoro #
G122905174
UPC #
-
Country of Origin
China
Details
Capacity
5.5 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Item
Portion Cup with Lid
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Container Lid
Yes
Application
leak-proof cups for condiments, sauces, sides, toppings, and samples
Dishwasher Safe
Yes, top rack only
For Use With
Food service, restaurants, cafeterias, take out
Reusable
Yes
Description
Small, leak-proof cups for condiments, sauces, sides, toppings, and samples.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.