Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Reclosable Lid for 8oz Paper Cup, 80mm, Plastic, Black, 1000PK
- Mfr # 804652
- Zoro # G322905103
original price:Â $88.15 , new price: $79.35 , 9 percent off
new price:Â
$
79.35
/pk of 1000, $0.08/ea
Key Features
Disposable Foodware Color
Black
Material
PP
Disposable Lid Type
Reclosable
Includes
Lids Only
Pack Count
Pack of 1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804652
- Zoro #
- G322905103
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Reclosable Lid for 8oz Paper Cup
- Disposable Foodware Color
- Black
- Material
- PP
- Disposable Lid Type
- Reclosable
- Includes
- Lids Only
- Pack Count
- Pack of 1000
- For Use With
- 8 oz paper cups
- Features
- Leak Proof
Description
Ergonomic and spill-free paper cups are crafted to elevate your beverage service and enhance the seamless enjoyment of your customers' favorite drinks on the go
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.