Zoro Homepage

Straight Battery Terminal, 4 ga., Gray, PK5

  • Mfr # 058416-1

  • Zoro # G5517802


product price: $36.49
/pk 5, $7.30/ea

Key Features

Alignment
Straight
Color
Gray
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
058416-1
Zoro #
G5517802
UPC #
728974168983
Country of Origin
China

Dimensions

Stud Size
3/8 in
Width
1 in
Length
2 3/64 in
Depth
0.551 in
Overall Length
2 1/16 in
Overall Depth
0.5 in
Overall Width
1 in

Details

Item
Battery Terminal
Alignment
Straight
Color
Gray
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
4 ga.
Polarity
Negative
Max. Voltage
600 V
Color Code
Gray
Includes
Nut and Bolt
Features
Type
Left Elbow Terminals
Standards
SAE: J-1811; RoHS
Contact Material
Copper
Maximum Voltage
600V

Description

Battery Terminal, Alignment Straight, Connection Type Crimp, Gauge 4 ga, Color Code Gray, Polarity Negative, Contact Material Copper, Tin, Overall Length 2 1/16 in, Overall Width 1 in, Overall Depth 0.5 in, Features Highest Conductivity Rating, Lead Free Copper, Tin Plated for Corrosion Resistance, Standards RoHS Compliant, SAE J-1811, Includes Bolt, Nut, Maximum Voltage 600V, Stud Size 3/8 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.