This item is Discontinued.

Eco-Me Eco-Me ECOM-APFF32-06 32 oz Fragrance-Free All Purpose Cleaner; Pack of 6 ECOM-APFF32-06

Eco-Me ECOM-APFF32-06 32 oz Fragrance-Free All Purpose Cleaner; Pack of 6 (Discontinued)

  • Mfr # ECOM-APFF32-06
  • Zoro # G104150837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECOM-APFF32-06
Zoro #
G104150837
UPC #
810948020066
Country of Origin
China

Description

For the dirtiest of jobs or everyday touch-ups, this natural all purpose cleaner makes cleaning a breeze. free from harsh fumes and harmful chemicals, it easily cleans dirt, grease and grime leaving nothing behind but a beautiful streak-free shine.

This powerful all purpose cleaner provides a deep clean for kitchens, bathrooms, bedrooms, outdoors and many other areas with our clean and safe plant based technology. it contains natural plant extracts, essential oils and bacteria fighting vinegar. it's perfect to remove grimy fingerprints, water spots, dirt, grease, crayon, tea, juice and other food-grade stains on hard surfaces without a greasy residue.

Features
  • Naturally cleans & deodorizes
  • Naturally cleans anddeodorizes
  • No harsh fumes
  • No harmful chemicals or residue left behind
  • No dyes or colorants
  • No harsh preservatives
  • No sulfates (sls,sles,als)
  • No animal testing or by-products
  • Pack of 6
Specifications
  • Capacity: 32 oz
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.