Shop ECO-PRODUCTS
See all product information
Create Account
Compostable Clear PLA Plastic Portion Cup Lids, Fits 2 oz to 4 oz Portion Cups, Clear, 2000PK
Mfr # EP-PCLID
Zoro # G523333361
product price:Â $181.99
/pk 2000, $0.09/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
BPI Certified Compostable, USDA Certified Biobased 96%
Standards
ASTM Compliant; BPI Certified Compostable; USDA Biobased 96%
For Use With
2 oz to 4 oz Portion Cups
Disposable Foodware Color
Clear
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-PCLID
- Zoro #
- G523333361
- UPC #
- 644632900132
- Country of Origin
- Taiwan, Province of China
Details
- Green Certification or Other Recognition
- BPI Certified Compostable, USDA Certified Biobased 96%
- Standards
- ASTM Compliant; BPI Certified Compostable; USDA Biobased 96%
- For Use With
- 2 oz to 4 oz Portion Cups
- Disposable Foodware Color
- Clear
- Material
- Plastic
- Basic Foodware Material
- PLA
- Color
- Clear
- Fits
- 2 oz to 4 oz Portion Cups
Description
Choose Eco-Products Compostable Clear PLA Plastic Portion Cup Lids for a sustainable, reliable solution to your food service needs. These lids fit 2 oz to 4 oz portion cups, sealing in freshness and providing clear visibility for sauces, dressings and condiments. Made from renewable, plant-based PLA plastic, they're fully compostable and meet ASTM and BPI standards, making them a smart choice for businesses. Upgrade to a sustainable lid option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.