Evolution World EcoLid Food Container Lid, Fits 12 to 32 oz Containers, White, Plastic, 500PK

  • Mfr # EP-BRSCLID-L

  • Zoro # G108996073


product price: $75.59
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Type
Lid
Basic Foodware Material
Polystyrene
Disposable Foodware Color
White
Fits Cup No.
Eco-Products® Evolution World™ 12 to 32 oz Containers
Closure Type
Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-BRSCLID-L
Zoro #
G108996073
UPC #
-
Country of Origin
United States

Details

Type
Lid
Item
Takeout Food Containers
Basic Foodware Material
Polystyrene
Disposable Foodware Color
White
Fits Cup No.
Eco-Products® Evolution World™ 12 to 32 oz Containers
Closure Type
Lid
Bpi Certified
No
Bio Based
No
Recyclable
No
SFI Certified
No
Compatible Manufacturer Container Model Number
Eco-Products Evolution World™ 12 to 32 oz Containers
Use Lid Number
Eco-Products Evolution World™ 12 to 32 oz Containers
Color
White
Lid Type
Lid
Compostable
No
Container Lid
Lid
Hinged Lid
No
Container Shape
Square
Pattern
Solid
Container Style
Lid
Features
Hot and cold friendly
Freezer Safe
No
Microwave Safe
No
FSC Certified
No
Item Weight
Standard
Material
Polystyrene
For Use With
Eco-Products Evolution World™ 12 to 32 oz Containers

Description

A one-of-a-kind food container lid made from recycled polystyrene. The EcoLid 25 is an industry-first, recycled content solution that can help keep waste out of landfills. Performs just like traditional plastic. Used for keeping food hot and locking in freshness. This lid can be used with the Evolutions WorldTM containers that range from 12 ounces to 32 ounces in capacity.


  • • Hot and cold friendly.
  • • For use with Eco-Products 12 to 32 oz Paper Food Bowls.
  • • Pair with our Evolution WorldTM Hot and Cold Food Containers to complete the recycled content solution.
  • • Used for keeping food hot and locking in freshness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.