
Deli Container Cup with Lid, Clear Plastic, 8oz, 500PK
Mfr # 804530
Zoro # G622905124
product price:Â $76.35
/pk 500, $0.15/eaKey Features
Capacity
8 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804530
Zoro #
G622905124
UPC #
-
Country of Origin
China
Dimensions
Outside Height
1.73 in
Outside Width
4.57 in
Details
Capacity
8 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Item
Deli Container Cup with Lid
Application
Food Storage
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Temperature Range
0 to 180F
For Use With
Food service, restaurants, cafeterias, home use
Container Lid
Yes
Dishwasher Safe
Yes
Reusable
Yes
Disposable Lid Type
Air Tight
Description
Versatile storage solution with a rolled rim for easy lid closure and opening. High-clarity makes it ideal for pasta salad, fruit, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.