Zoro Homepage

GreenStripe Renewable/Compost Cold Cup Flat Lids, for 9-24 oz, PK1000 PK

  • Mfr # EP-FLCC

  • Zoro # G100929703


product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Clear
Material
Corn Plastic
Color
Clear
For Use With
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS
Standards
BPI Certified; Conforms to ASTM D6400 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-FLCC
Zoro #
G100929703
UPC #
-
Country of Origin
United States

Details

Item
Cup Lids
Disposable Foodware Color
Clear
Material
Corn Plastic
Color
Clear
For Use With
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
Bio Based
Yes
Number of Cups Included
1000
Bpi Certified
Yes
Product Series
GreenStripe
Capacity
9 oz to 24 oz Cold Cups
Item
Cup Lids
Hot or Cold Cup
Cold Cup Lids
Fsc Certified
No
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
Yes
Lid Type
Cold Cup Lids
Microwave Safe
No
Material
PLA
Recyclable
No
Compatible Manufacturer Cup Part Number
Eco-Products® EPCC9SGS, EPCC12GS, EPCC16GS, EPCC20GS

Description

Corn clear plastic lids (PLA).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.