This item is Discontinued.

Eco-Products Jumbo Wrapped Paper Straw, 7.75", 8 mm Diameter, White, 2400PK EP-STP78-WHT

Jumbo Wrapped Paper Straw, 7.75", 8 mm Diameter, White, 2400PK (Discontinued)

  • Mfr # EP-STP78-WHT
  • Zoro # G703446003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-STP78-WHT
Zoro #
G703446003
UPC #
-
Country of Origin
China

Dimensions

Size
7.75"; 8 mm Diameter

Details

Material
Paper
Color
White
Weight
11.4 lbs
Standards
BPI Certified Compostable

Description

Renewable paper straws are the ideal finishing touch for cold beverages. Made from 100% renewable resources each straw has printed wrappers to communicate your environmental commitment. Compliant with many straw bans.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.