Shop ECO-PRODUCTS
See all product information
Create Account
Plantware CPLA Cutlery, Individually Wrapped, Fork, Plastic, White, 1000PK
Mfr # EP-S017-W
Zoro # G523332913
product price:
$
230.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
BPI Certified Compostable, USDA Certified Biobased 93%
Width
1 in
Standards
ASTM Certified Compliant; BPI Certified Compostable; USDA Certified Biobased 93%
Length
6.69 in
Foodservice Item Weight
Mediumweight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-S017-W
- Zoro #
- G523332913
- UPC #
- 644632931389
- Country of Origin
- China
Dimensions
- Width
- 1 in
- Length
- 6.69 in
Details
- Green Certification or Other Recognition
- BPI Certified Compostable, USDA Certified Biobased 93%
- Standards
- ASTM Certified Compliant; BPI Certified Compostable; USDA Certified Biobased 93%
- Foodservice Item Weight
- Mediumweight
- Basic Foodware Material
- CPLA
- Disposable Foodware Color
- White
- Cutlery Type
- Fork
- Wrapped/Unwrapped
- Wrapped
- Grade
- Mediumweight
- Utensils Type
- Fork
Description
Introducing our Renewable & Compostable Plantware Cutlery-the premier choice for sustainable, high-performance compostable cutlery. Made with a new PLA formulation, this cutlery offers exceptional durability and a high-heat tolerance of up to 200°F, ideal for both hot and cold foods. BPI-certified and ASTM-compliant, it's crafted from renewable, plant-based resources to meet rigorous compostability standards. The improved design means the handles are now 95% stronger, and fork tines are 20% more robust, providing the strength and reliability you need.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.