Shop BOARDWALK
See all product information
Create Account
Mediumweight Wrapped Polypropylene Cutlery, Fork, 5.51", Plastic, White, 1000PK
Mfr # BWKFORKMWPPIW
Zoro # G323332991
product price:Â $22.25
/pk 1000, $0.02/eaKey Features
Disposable Foodware Color
White
Basic Foodware Material
Polypropylene
Foodservice Item Weight
Mediumweight
Length
5.51 in
Wrapped/Unwrapped
Wrapped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKFORKMWPPIW
- Zoro #
- G323332991
- UPC #
- 749507005933
- Country of Origin
- Thailand
Dimensions
- Length
- 5.51 in
Details
- Disposable Foodware Color
- White
- Basic Foodware Material
- Polypropylene
- Foodservice Item Weight
- Mediumweight
- Wrapped/Unwrapped
- Wrapped
- Cutlery Type
- Fork
- Grade
- Mediumweight
- Utensils Type
- Fork
Description
A great option for virtually any dining environment, mediumweight, wrapped polypropylene cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The utensils have the versatility to be used with most cuisines, making them an ideal fit for takeout, concession stands, cafeterias, offices, events, and outdoor gatherings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.