
Renewable and Compostable Sugarcane Clamshells, 6 x 6 x 3, PK500 (Discontinued)
- Mfr # EP-HC6
- Zoro # G4213165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-HC6
Zoro #
G4213165
UPC #
644632900293
Country of Origin
China
Dimensions
Overall Width (In.)
6 in
Overall Depth (In.)
6 in
Overall Height (In.)
3 in
Details
Color
White
Material
Bagasse
Number of Compartments
1
Item
Food Containers
Type
Hinged Lid Container
Standards
Meets ASTM D6868 Standards
Food Container Material Type
Sugarcane
Description
Eco-Products® Renewable and Compostable Sugarcane Clamshells, 6 x 6 x 3, 50/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.