Shop ECO-PRODUCTS
See all product information
Create Account
Vanguard Worldview Renewable/Compostable Sugarcane Take-Out Container, 24oz, 8 x 6 x 1, White, 400PK
Mfr # EP-SCRC24NFA
Zoro # G923332322
product price:Â
$
209.99
/pk of 400, $0.52/ea
Free Shipping & Returns
Key Features
Capacity
24 oz
Number of Compartments
1
Color
White
Outside Height
1 in
Outside Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-SCRC24NFA
- Zoro #
- G923332322
- UPC #
- 644632006940
- Country of Origin
- China
Dimensions
- Outside Height
- 1 in
- Outside Width
- 8 in
- Depth
- 6 in
Details
- Capacity
- 24 oz
- Number of Compartments
- 1
- Color
- White
- Material
- Molded Fiber
- Food Container Type
- Base
- Standards
- BPI Certified Compostable; 96% USDA Certified Biobased
- Microwave Safe
- Yes
Description
Vanguard Worldview Containers are a strong, cut-resistant alternative to traditional plastic or polystyrene using proprietary alternative compounds to achieve grease-resistance performance without relying on conventional PFAS. Natural fiber products are compostable and made from reclaimed and renewable materials like sugarcane and bamboo. These disposable containers are entirely tree-free and sustainable. Choose Eco-Products Compostable To Go Containers and demonstrate your commitment to sustainability while providing top-quality service to your customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.